3 - 5 in. Stainless Steel Hose Clamp
3 - 5 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The bands have clean punched rectangular perforations that hold strong and connect easily
- 9/16 in Hy-Gear® clamps have a wide range of applications, from simple home and auto repair to heavy industrial
Documents
Specifications
- Application:
- Industrial
- Fits Pipe Size:
- 3 in - 5 in
- Material:
- Stainless Steel
- Material Type:
- 201, 410
- Product Type:
- Hose Clamp
- Screw Head:
- Hex Head
- Size:
- 72
- Torque (In-Lbs):
- 35 in-lbs
- Width:
- 9/16 in