1-1/2 - 2 in. Stainless Steel Hose Clamp

You last purchased this on
 
Ideal Clamp Products

Hy-Gear® 67-1 Series 1-1/2 - 2 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Clamp Products

Hy-Gear® 67-1 Series 1-1/2 - 2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #IHSS36
  • Item #7899369
  • Manufacturer Part #6736151
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Hy-Gear® 67-1 Series
Fits Pipe Size:
1-1/2 in - 2 in
Material:
Stainless Steel
Material Type:
200
NSF Certified:
No
Product Type:
Hose Clamp
Torque (In-Lbs):
35 in-lbs
Weight:
0.055 lb
Width:
1/2 in