1-1/4 - 1-1/2 in. Stainless Steel Hose Clamp
Hy-Gear® 67-1 Series 1-1/4 - 1-1/2 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hy-Gear® 67-1 Series
- Fits Pipe Size:
- 1-1/4 in - 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 200
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Hose Clamp
- Torque (In-Lbs):
- 35 in-lbs
- Weight:
- 0.06 lb
- Width:
- 1/2 in