2-1/2 - 2-13/16 x 3/4 in. 300 Stainless Steel Standard T-Bolt Clamp
Tridon® 2-1/2 - 2-13/16 x 3/4 in. 300 Stainless Steel Standard T-Bolt Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Agriculture, Industrial, Irrigation, Machinery, Truck
- Clean Bagged:
- No
- Collection:
- Tridon®
- Diameter:
- 2-81/100 in
- Fits Pipe Size:
- 2-1/2 in - 2-13/16 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Product Type:
- Clamp
- Width:
- 3/4 in