Wire Connector in Yellow (100 per Box)
WireTwist™ Wire Connector in Yellow (100 per Box)
Frequently Purchased Together
Product Details
- Fixed, square-wire spring creates secure connection
- Deep skirt protects against flash-over
- Positive grip shell designed for fast, easy installation
- Tough, UL 94V-2 flame-retardant shell (105° C/221° F)
Specifications
- Application:
- Wire
- Collection:
- WireTwist™
- Color Finish Name:
- Tan
- Height:
- 1-13/100 in
- Length:
- 73/100 in
- Material:
- Plastic, Steel
- Material Type:
- Polyester, PVC
- Package Quantity:
- Box of 100
- Product Type:
- Connector
- UL Listed:
- Yes
- Volts:
- 600/1000V
- Wire Gauge (AWG):
- 10-22 AWG