pH and Temperature Sensor for MultiLab

You last purchased this on
 
YSI

pH and Temperature Sensor for MultiLab

This product requires certification to purchase.
Brand image
You last purchased this on
 
YSI

pH and Temperature Sensor for MultiLab

  • Fast #
  • Part #Y103740Y
  • Item #5120153
  • Manufacturer Part #103740Y
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sensors store their own unique ID with serial number and calibration data
  • Sensors can be moved from one instrument to another while maintaining and transmitting their calibration data
  • Intelligent digital sensors provide plug and play connectivity with YSI MultiLab instruments
  • Store their own unique ID with serial number and calibration data
  • Can be moved from one instrument to another while maintaining and transmitting their calibration data
  • Provide plug-and-play connectivity with YSI MultiLab instruments and GLP traceability
  • YSI sealed, epoxy 3-in-1 pH electrode
  • Requires Certification

Specifications

Brand Model Compatibility:
MultiLab
Cable Length (ft):
5 ft
Coating:
Epoxy
Length:
4-7/10 in
Material:
Plastic
Product Type:
pH and Temperature Sensor