1 gal Beverage Cooler

You last purchased this on
 
Igloo Products

1 gal Beverage Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Igloo Products

1 gal Beverage Cooler

  • Fast #
  • Part #I2204
  • Item #4229230
  • Manufacturer Part #2204
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Side pull-up grips keep fingers away from drinking surface to help keep the spout clean
  • Easy-grip lid designed for effortless opening and closing
  • Flip-spout designed for sipping and pouring
  • Requires Certification

Specifications

Capacity:
1 gal
Color Finish Name:
Red, White
Handle Type:
Swing-Up
Height:
7-5/8 in
Length:
7-1/4 in
Material:
Plastic
Width:
1-11/32 in