20 oz. Stainless Steel Vacuum Insulated Camp Tumbler in Navy
20 oz. Stainless Steel Vacuum Insulated Camp Tumbler in Navy
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 20 oz
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Stainless Steel