6 - 10 gal. Wire Rack in Silver

Part #I25043  |  Item #2885122  |  Manufacturer Part #25043

$144.10 EACH
(Pricing is for 6 gal - 10 gal)

Capacity:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Keep your Coolers strapped down in the back of the truck with the Igloo Wire Truck Rack.
  • Get out there and stay hydrated.
  • Fits 10 gallon Igloo® beverage coolers
  • Heavy-duty metal wire construction with welded joints for durability
  • Treated surface withstands tough outdoor conditions
  • Durable, adjustable webbed cinch strap with metal buckle firmly holds cooler in place
  • Positions cooler at the perfect height for easy access

Documents

Specifications

Capacity: 6 gal - 10 gal

Color Finish: Silver

Color Finish Category: Silver Tones

Height: 13-69/100 in

Length: 18-19/100 in

Product Type: Rack

Weight: 4

Width: 13-19/100 in