Sportsman™ 40 qt Cooler in White

Part #I45891  |  Item #7099133  |  Manufacturer Part #45891

Call for Pricing EACH

Capacity:

40 qt
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 40 qt

Collection: Sportsman™

Color Finish: White

Color Finish Category: Whites

Height: 16-2/5 in

Length: 23-87/100 in

Width: 17-97/100 in