Igloo Products
Workman® 125 qt Ice Cooler
Part #I00050199 | Item #8514415 | Manufacturer Part #00050199
$288.77
EACH
(Pricing is for 125 qt)
Capacity:
Product Details
- 120 Quart Capacity Heat Stress Messaging Meets OSHA Standards
- Heavy Duty Blow Molded Construction
- Holds Ice up to 5 Days at 90 Degrees
- Threaded Drain Plug
- Carbonite Gray Industrial Color
- Non Slip Comfort Grip Handles
- UV Inhibitors to Protect Against Fading
- Ultratherm Insulation
- Cool Riser Technology
Specifications
Capacity: 125 qt
Collection: Workman®
Material: Rubber
Material Type: HDPE
Entire Collection
-
Starting at $123.37