34 x 36 in. Single Door Mirror Medicine Cabinet in Basic White
Illusion 34 x 36 in. Single Door Mirror Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Illusion
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 3-7/8 in
- Height:
- 36 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Material:
- Stainless Steel, Mirror
- Mirror Edge:
- Polished Edge
- UL Listed:
- No
- Width:
- 34 in