63-1/2 in. Metal Speed Change Mop Handle
Impact® 63-1/2 in. Metal Speed Change Mop Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Has quick-loading latch-style swing-away bar
- Long-lasting, rust-resistant steel hardware
- Sturdy blue steel handle with metal head
Specifications
- Collection:
- Impact®
- Diameter:
- 1-1/8 in
- Length:
- 63-1/2 in
- Material:
- Steel