64 in. Janitor Style Screw Clamp Handle in Safety Orange
Impact® 64 in. Janitor Style Screw Clamp Handle in Safety Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits most mop heads
- Wide-opening plastic head with roller adjustment knob
Specifications
- Collection:
- Impact®
- Color Finish Name:
- Safety Orange
- Diameter:
- 1 in
- Length:
- 64 in
- Material:
- Fiberglass