Clear Lens Black Frame Safety Glasses
Impact® Clear Lens Black Frame Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-scratch lenses with 99.9% UV protection
- Vented frame; increased airflow
- Lightweight and sporty
- Straight-back, flexible temples and rubber nose pads
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Impact®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC