1000ml Wall Mount Bulk Foam Soap Dispenser

You last purchased this on
 
Impact Products

1000ml Wall Mount Bulk Foam Soap Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

1000ml Wall Mount Bulk Foam Soap Dispenser

  • Fast #
  • Part #S9325
  • Item #6230412
  • Manufacturer Part #IMP 9325
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dispenses 07-mL of thick, rich foam soap per pump
  • Includes reservoir bottle with vented screw cap
  • Sleek Modern Design
  • Features a key lock for added security
  • Soap-level monitoring window
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
1000 ml
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Plastic