36 in. Plastic Lobby Angle Broom

Part #I2601  |  Item #5052975  |  Manufacturer Part #2601

$12.16 EACH

Length:

36 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Hang-up hole
  • Frayed bristle construction
  • Will not absorb water

Specifications

Color Finish: Black

Handle Material: Metal

Length: 36 in

Material: Plastic

Width: 8 in