5 gal Liquid Drain Maintainer

You last purchased this on
 
Diversey

Suma® 5 gal Liquid Drain Maintainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

Suma® 5 gal Liquid Drain Maintainer

  • Fast #
  • Part #D5640023
  • Item #7484406
  • Manufacturer Part #5640023
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Restores normal flow rate to slow drains
  • Reduces the demand for further downstream waste processing
  • Significantly extends the manual cleaning cycle
  • Automatic application through a dispensing pump is recommended for best results
  • Maintains drains, grease traps, and septic fields
  • Highly concentrated formula gives greater economy in use
  • Non-toxic, non-corrosive, non-caustic, and safe for general commercial and industrial use
  • Requires Certification

Documents


Specifications

Application:
Drain
Collection:
Suma®
Color:
Green
Color Finish Name:
Green
Dilution Rate:
Ready to Use
Material:
Liquid
Odor:
No
Product Type:
Drain Maintainer
Size:
5 gal