50 ft. Heavy Duty Industrial Rubber Hose
50 ft. Heavy Duty Industrial Rubber Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 600 lb. maximum burst strength
- 5/8 ID, 50 Foot length
- Extended hot water use up to 200 degrees F, 150 PSI burst strength
- Black.
- Machine brass couplings, kink resistant
- Bulk Packaging
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 50 ft
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Hose
- Width:
- 12-1/2 in
- Work Load Limit:
- 500 lb