Impact Products
Disposable Polyurethane Coated Polypropylene Shoe Cover in White
Part #IM2004WCPE | Item #7461524 | Manufacturer Part #M2004WCPE
Product Details
- Disposable shoe cover
- Construction: Polyurethane Coated Polypropylene
- One size fits most
- Color: White
Specifications
Clothing Size: One Size Fits Most
Coating: Polyurethane
Color Finish: White
Disposable: Yes
Gender: Unisex
Material: Plastic
Material Type: Polyethylene
Product Type: Shoe Cover