1-1/2 x 8-1/2 in. Flex Mirror Putty Knife (Box of 12)

You last purchased this on
 
Impact Products

Economy 1-1/2 x 8-1/2 in. Flex Mirror Putty Knife (Box of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

Economy 1-1/2 x 8-1/2 in. Flex Mirror Putty Knife (Box of 12)

  • Fast #
  • Part #S3317
  • Item #7956669
  • Manufacturer Part #3317
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precision ground mirror-finish blade
  • Hang-up hole integrated in handle
  • Comfortable ergonomic handle grip with thumb support
  • Requires Certification

Specifications

Application:
Scraping
Blade Width (in):
1-1/4 in
Collection:
Economy
Color Finish Name:
Black, Silver
Length:
8-1/2 in
Package Quantity:
Box of 12
Tool Type:
Putty Knife
Weight:
2.5 lb
Width:
1-1/2 in