Economy 1-1/2 x 8-1/2 in. Stiff Mirror Putty Knife

Part #I3316  |  Item #7956667  |  Manufacturer Part #3316

Call for Pricing EACH

Length:

8-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Material: Stainless Steel

Collection: Economy

Color Finish: Black, Silver

Handle Material: Polypropylene

Length: 8-1/2 in

Tool Type: Putty Knife

Weight: 0.5

Width: 1-1/2 in