16 x 16 in. Suede and Microfiber Cloth in Blue (Pack of 12)
InfoSpec™ 16 x 16 in. Suede and Microfiber Cloth in Blue (Pack of 12)
Frequently Purchased Together
Product Details
- High quality woven microfiber cleaning cloth offers more scrubbing power than ordinary sponges or rags
- Works without chemicals
- Excellent cleaning for surfaces like counter tops, porcelain, chrome, glass and wood
- Can be extensively laundered
- Meets CIMS-GB and LEED standards. Contributes to indoor environmental quality credit 3.1
- Will not scratch or streak
- Works best when damp
Documents
Specifications
- Application:
- Janitorial
- Collection:
- InfoSpec™
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/20 in
- Length:
- 16 in
- Material:
- Microfiber, Leather
- Material Type:
- Suede
- Package Quantity:
- Pack of 12
- Product Type:
- Microfiber Cloth
- Reusable:
- Yes
- Shape:
- Square
- Size:
- 16 in x 16 in
- Weight:
- 0.09 lb
- Width:
- 16 in