InfoSpec™ 37 x 13-1/4 in. Lobby Dust Pan Replacement Handle

Part #I2600RH  |  Item #7461549  |  Manufacturer Part #2600RH

Call for Pricing EACH

Length:

37 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement handle for 2600 LobbyMaster® dust pan
  • Handle includes yoke

Specifications

Collection: InfoSpec™

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 6-3/4 in

Length: 37 in

Product Type: Handle

Weight: 10

Width: 13-1/4 in