InfoSpec™ 4 in. Holder in White

Part #I100  |  Item #5052977  |  Manufacturer Part #100

$4.54 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Locking strap holds 32 oz bottles snug
  • Hinged lid keeps mop hidden and corrosive fumes contained
  • Comfortable carrying handle
  • Conveniently holds quart bottle and bowl mop

Documents

Specifications

Application: Residential

Collection: InfoSpec™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Product Type: Caddy