InfoSpec™ Scratchless Bowl with Brush in White

Part #I333  |  Item #7317250  |  Manufacturer Part #333

$6.51 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • All plastic brush cleans underneath the rim and down the hole of the bowl without scratching like conventional wire brushes
  • Chemical resistant and resists matting
  • Added caddy allows for lingering chemical and water drainage in its built-in reservoir
  • Caddy provides easy storage for the brush while not in use
  • Helps keep maids cart free from toilet bowl overrun on the brush
  • Length: 16 inches
  • Width: 5 inches

Specifications

Collection: InfoSpec™

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 16 in

Material: Plastic

Product Type: [Bowl, Brush]

Width: 4-3/4 in