Plastic Spray Bottle, 32 oz.

Part #I5032WG  |  Item #319263  |  Manufacturer Part #5032WG

$1.09 EACH

Size:

32 oz
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bottle holds 32 oz and is graduated with dilution ratios
  • Neck finish fits a variety of popular trigger sprayers: 28mm/400
  • Nozzles sold separately
  • Bottle is made with recyclable and FDA-compliant HDPE

Documents

Specifications

Capacity: 32 oz

Color Finish: Natural

Diameter: 3-1/3 in

Height: 9-3/8 in

Material: Plastic

Material Type: HDPE

Product Type: Spray Bottle

Size: 32 oz

Type: I5032WG

Width: 3 in