Portable Caddy in Blue

You last purchased this on
 
Impact®

Portable Caddy in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact®

Portable Caddy in Blue

  • Fast #
  • Part #S1850
  • Item #7310173
  • Manufacturer Part #1850
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
All Purpose, Commercial
Color Finish Name:
Blue
Height:
14 in
Length:
15 in
Product Type:
Caddy