S Size Powder Free Nitrile Disposable Gloves in Blue
Pro-Guard® S Size Powder Free Nitrile Disposable Gloves in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Pro-Guard®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Chemical Handling, Food Applications, General Purpose, Lab Work, Puncture Resistant, Small Parts Handling
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No