Metal and Plastic Fold Seat Cover in White
Rest Assured™ Metal and Plastic Fold Seat Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter fold dispenser available in plastic
- A variety of dispenser styles to fit your restroom needs.
- Half fold dispensers available in plastic and metal
Specifications
- Collection:
- Rest Assured™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/4 in
- Height:
- 11-1/2 in
- Material:
- Metal, Plastic
- Width:
- 16-1/4 in