S Size String Knit Work Gloves
S Size String Knit Work Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfortable and ultra-durable
- Reversible, regular weight design
- Protect your hands from cuts and abrasions
- Excellent for outdoor work, material handling, and food processing
Specifications
- Color Finish Name:
- White
- Glove Size:
- S
- Glove Type:
- Work
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes