24 in. Straight SDR 17 125 psi Ductile Iron Convoluted Back-Up Ring
Deltaflex® 24 in. Straight SDR 17 125 psi Ductile Iron Convoluted Back-Up Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.47, ANSI B16.5
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-207
- Application:
- Piping
- Clean Bagged:
- No
- Collection:
- Deltaflex®
- Diameter - Outside:
- 32 in
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Straight
- Flange Type:
- Backup
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Schedule Class:
- SDR 17
- UL Listed:
- No