SO2 Gasket Set 1TON Container PRE 2014
SO2 Gasket Set 1TON Container PRE 2014
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simply substitute the sulfur dioxide gaskets for the chlorine gaskets to contain leaks
- Shelf-Life: 5 years, manufacturer’s recommendation
- Designed to compliment existing Chlorine Institute Emergency Kits for use on sulfur dioxide containers
Specifications
- Brand Model Compatibility:
- The Chlorine Institute
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Type:
- Gasket
- Type:
- ISBX
- Weight:
- 5 lb