16 x 25 x 6 in. Air Filter MERV 10
16 x 25 x 6 in. Air Filter MERV 10
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tear free design
- An industry best in filter performance
Specifications
- Depth:
- 6 in
- Disposable:
- No
- Height:
- 25 in
- MERV Rating:
- 10
- Size:
- 16 in x 25 in x 6 in
- Width:
- 16 in