18 x 18 x 2 in. Air Filter MERV 7
18 x 18 x 2 in. Air Filter MERV 7
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These filters have a double wall frame construction and heavy duty wet strength beverage board
- The inside of every filter is coated with 100% adhesive coverage and supported with rust-free galvanized steel
- Standard capacity pleated air filters are an excellent upgrade from fiberglass or polyester disposable air filters
Specifications
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 18 in
- MERV Rating:
- 7
- Size:
- 18 in x 18 in x 2 in
- Width:
- 18 in