16 x 25 x 4 in. Air Filter Non-Woven Synthetic MERV 8
80085 Series 16 x 25 x 4 in. Air Filter Non-Woven Synthetic MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 80085 Series
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 25 in
- MERV Rating:
- 8
- Material:
- Non-Woven Synthetic
- Size:
- 16 in x 25 in x 4 in
- Width:
- 16 in