Steel Electric Winch
Steel Electric Winch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Just drive within 3' of the center of the manhole cover and let the Manhole PowerArm™ adjust to your location
- The “Arm” has a 3', 180° swing radius that allows the positioning of the magnet to the center of the manhole cover
- The Manhole PowerArm™ makes lifting and replacing manhole covers easier than ever
- 400 Lb. lift capacity
- 12 VDC winch with power up/power down control with 15' remote control
- Purchase Magnets separately
- Blade style 7-way trailer end connector
- Fits into standard 2" square receiver hitch
- Electric winch with 15' remote, galvanized polyester cable with hook and 7 blade trailer connector
Specifications
- Cable Length (ft):
- 15 ft
- Coating:
- Galvanized
- Lift Capacity:
- 400 lb
- Material:
- Steel
- Power Source:
- Battery
- Volts:
- 12V