24 in. IPS 100# Straight SDR 17 HDPE Fabricated 90 Degree Elbow 3-Piece
24 in. IPS 100# Straight SDR 17 HDPE Fabricated 90 Degree Elbow 3-Piece
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Package Quantity:
- Piece of 3
- Pressure Class:
- 100#
- Schedule Class:
- SDR 17