Arsenic Test Kit
Arsenic Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-to-use test kits report results for Inorganic Arsenic (III&V) from 0.3 ppb in 12 minutes without the need for technical training
- Performance and accuracy of these kits have been verified by the USEPA through the ETV program
- Provides accurate results at an affordable price
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Test Kit
- UL Listed:
- No
- Weight:
- 2 lb