Free Chlorine Test Strips 0-6 ppm 30 Individual Packs
Free Chlorine Test Strips 0-6 ppm 30 Individual Packs
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast and accurate results
- Perfect for quick chlorine checks in water, wastewater, and dichlorination applications
- Inexpensive and easy-to-use
- Steps: 0, 0.05, 0.1, 0.2, 0.4, 0.6, 0.8, 1.2, 1.5, 2.0, 2.6, 4.0, 6.0 ppm
- Range: 0 to 6 ppm
- Easiest, most cost effective method for testing chlorine levels in water but may not meet requirements for reporting purposes
Specifications
- Package Quantity:
- Pack of 30
- Product Type:
- Free Chlorine Test Strip
- Weight:
- 0.1 lb