This product requires certification to purchase.

12 in. Foam Pipe Plug

Infact Corporation

12 in. Foam Pipe Plug

  • Fast #
  • Part #IPPLUGECONO12
  • Item #7347190
  • Manufacturer Part #PPLUGECONO12
4.8 out of 5 Customer Rating
Brand image
Infact Corporation

12 in. Foam Pipe Plug

  • Fast #
  • Part #IPPLUGECONO12
  • Item #7347190
  • Manufacturer Part #PPLUGECONO12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Plugs are custom cut to sizes provided at time of order
  • Protection against wind, rain and varmints
  • Simple push-in, pull-out installation
  • Flexible, compressible material forms tight seal
  • Resistant to water absorption
  • Features heavy-duty top layer for added protection and easy labeling
  • Must indicate type of pipe & ID of pipe when placing order
  • Requires Certification

Specifications

Application:
Construction, Non-Pressure
Clean Bagged:
No
Color Finish Name:
Blue, Light Green
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Origin:
Domestic