6-3/8 x 4 in. Push Polyethylene Debris Plug
MUD PLUGS 6-3/8 x 4 in. Push Polyethylene Debris Plug
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Valve Boxes, Pipe
- Collection:
- MUD PLUGS
- Color Finish Name:
- Light Green
- Diameter:
- 6-3/8 in
- End Connection 1:
- Push
- End Connections:
- Push
- Handle Material:
- Polypropylene
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Debris Plug