Quick4 Equalizer™ 12 in. Multi-Inverted Adapter

Part #IQ4EQ36A  |  Item #2347688  |  Manufacturer Part #Q4EQ36A

Call for Pricing EACH

Height:

12 in
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Collection: Quick4 Equalizer™

Height: 12 in

Length: 18 in

Width: 22 in