2 in. Thread Nipple
2 in. Thread Nipple
Frequently Purchased Together
Product Details
- Straight thread
- Stainless steel threaded nipple 2"
Documents
Specifications
- Brand Model Compatibility:
- STIF AS 65, SAS 65, SDGAS 65, FXED 65, FXDG 65, FXMN 65, FXAS 65 and FXTIF 65 Drains
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2 in
- Drain Component Type:
- Threaded Nipple
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Trim Ring:
- No