3 in. No Hub Cast Iron Floor Drain
3 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4” Throat
- 3" No Hub Outlet
- Cast Iron Clamp Down Drain
- 8" overall diameter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 3 in
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 8 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub