5 x 5 in. Wedge Wire Strainer in Satin Stainless
5 x 5 in. Wedge Wire Strainer in Satin Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capacity: 9 gallons per minute
- 5" x 5" Strainer with Wedge Wire Pattern Decorative Plate and 2" Throat in Satin Stainless for WD 5
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Construction:
- Membrane
- Drain Component Type:
- Grate
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Drain Opening:
- 2 in
- IAPMO Listed -:
- Yes
- Length:
- 5-3/16 in
- Outlet Type:
- Threaded
- Width:
- 5-3/16 in