DESCRIPTION

  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site
  • Site Sizable: Modify length and locate outlet placement on site
  • With 12 gauge, Stainless Steel 316

Infinity Drain 60 x 2-7/8 in. Linear Drain in Satin Stainless Steel

ISAS6560SS

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
Yes
Color Finish Category
Stainless Steel
Drain Base Height
1-3/16 in
Drain Base Material
Stainless Steel
Fits Pipe Size
2 in
Grate Color Finish
Satin Stainless
Grate Diameter
2-7/8 in
IAPMO Listed
No
Length
60 in
Outlet Type
Threaded

Print

$1,156.00
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment