36 in. 316L Stainless Steel Grate
65 Series 36 in. 316L Stainless Steel Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 12 gauge, 316 stainless steel
- 3mm wire, 3mm gap
- Wedge wire grate for S-AG 65
- Finish: Satin Stainless Steel
- 35-7/8" L x 2-1/2" W x 1-9/16" H
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- 65 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 9 gpm
- Gauge (metal):
- 16 ga
- Grate Color Finish:
- Satin Stainless
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Outlet Type:
- Threaded
- Product Type:
- Grate
- Trim Ring:
- No
- Width:
- 2-7/8 in