48 in. Complete Kit
65 Series 48 in. Complete Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 48" FX Series Complete Kit with Wedge Wire Grate in Polished Stainless
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
-
ADA Compliant
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- 65 Series
- Construction:
- Membrane
- Drain Base Height:
- 1-1/6 in
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Grate Color Finish:
- Polished Stainless
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 2-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 48 in