Plastic Joiner Strip
Plastic Joiner Strip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC straight joiner strip for S-AG/DG/TIF Series
Specifications
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- G 65 Linear Drain
- Drain Component Type:
- Straight Joiner Strip
- IAPMO Listed -:
- No
- Material:
- Plastic
- Trim Ring:
- No
- Width:
- 2-15/16 in